CPU Cord Adapt, DVI-I Dual Link M/HD15 F

MONOPRICE| Zoro #: G2123581| Mfr #: 2396

$3.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Length: No Cable
Standards: UL/CSA
Item: Computer Cable Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123581 Mfr #: 2396
Cable Length: No CableStandards: UL/CSA
Item: Computer Cable AdapterColor: Black
Connector Type: DVI-I Dual Link Male/VGA(HD15) FemaleCountry of Origin (subject to change): Multiple

Description

Computer Cable Adapter, DVI-I Dual Link Male/VGA(HD15) Female, Color Black, Cable Length No Cable, Standards UL/CSA

Reviews