DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

CPU Cord Splitter, DVI-A M/VGA F/DVI-A F

MONOPRICE| Zoro #: G2250814| Mfr #: 2519

$7.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Computer Cable Splitter
Number of Ports: 3
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250814 Mfr #: 2519
Item: Computer Cable SplitterNumber of Ports: 3
Color: BlackCable Length: 8"
Standards: UL/CSAConnector Type: DVI-A Male/VGA(HD15) Female, DVI-A Female
Country of Origin (subject to change): Multiple

Description

Computer Cable Splitter, DVI-A Male/VGA(HD15) Female, DVI-A Female, Number of Ports 3, Color Black, Cable Length 8 In., Standards UL/CSA

Reviews