HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

CPU Cord Splitter, HDMI M/(2) DVI-D F

MONOPRICE| Zoro #: G0875621| Mfr #: 2521

$14.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Length: 8"
Standards: UL/CSA
Number of Ports: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875621 Mfr #: 2521
Cable Length: 8"Standards: UL/CSA
Number of Ports: 3Color: Black
Item: Computer Cable SplitterConnector Type: HDMI Male/(2) DVI-D Female
Country of Origin (subject to change): Multiple

Description

Computer Cable Splitter, HDMI Male/(2) DVI-D Female, Number of Ports 3, Color Black, Cable Length 8 In., Standards UL/CSA

Reviews