Monoprice
CPU Cord, SVGA/3.5mm Stereo M to M, 3ft
- Zoro #: G2748243
- Mfr #: 556
Hover or click to zoom Tap to zoom
$3.29
- Cable Type: Mini-phone/VGA
- Connector Type: SVGA (HD15) and 3.5mm Stereo Audio Male to Male
- Standards: UL
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.29
Monoprice #556 Specifications
- Zoro #: G2748243
- Mfr #: 556
- Cable Type: Mini-phone/VGA
- Connector Type: SVGA (HD15) and 3.5mm Stereo Audio Male to Male
- Standards: UL
- Gauge: 28 AWG
- Color: Black
- Cable Length: 3 ft
- Item: Computer Video Cable
- Features: Smooth, Corrosion-free
- Shielding: Yes
- Product Type: A/V Cable
- Country of Origin (subject to change): Multiple
Description
Computer Video Cable, SVGA (HD15) and 3.5mm Stereo Audio Male to Male, Cable Length 3 ft, Gauge 28 AWG, Color Black, Standards UL
Reviews of Monoprice #556
Explore more
- MONOPRICE Consul Series USB-C HDMI Adapter with VGA_ Gigabit Ethernet_ 2-Port US 34184
- MONOPRICE Proj cord, VGA, USB to M1-D, USB Male, 6ft 3036
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 15ft 3593
- MONOPRICE Bnc M/M Rg59U - 100Ft 631
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 35ft 3340
- C2G 6In Rapidrun Vga (Hd15) + 3.5Mm + Composite Video Flying Lead 60055
- STARTECH Startech MXT101MM15 15 Foot VGA Monitor Cable - HD15 M-M MXT101MM15
- Monoprice VGA Connectors & Cables