Monoprice

Db 9 M/F Molded Cable, 15 ft.

Monoprice Db 9 M/F Molded Cable, 15 ft. 444
Hover or click to zoom Tap to zoom
Key Features
  • Length: 15 ft.
  • Cable Type: Molded
  • Connector Type: DB9M / DB9F
  • Color: Beige
  • Features: High quality, high value, Serial (DB9) Straight, Extension Cables, High Quality Molded Connectors
  • Item: Db 9 M/F Molded Cable,15 ft.
  • Product Type: Db 9 M/F Molded Cable,15 ft.
  • Country of Origin (subject to change): China
See full product details
$7.84

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Monoprice #444 Specifications

  • Length: 15 ft.
  • Cable Type: Molded
  • Connector Type: DB9M / DB9F
  • Color: Beige
  • Features: High quality, high value, Serial (DB9) Straight, Extension Cables, High Quality Molded Connectors
  • Item: Db 9 M/F Molded Cable,15 ft.
  • Product Type: Db 9 M/F Molded Cable,15 ft.
  • Country of Origin (subject to change): China

Description

Db 9 M/F Molded Cable,15 ft.

Reviews of Monoprice #444

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.