Monoprice
Db15 M/M 1-1 Molded Cable, Beige, 10 ft.
- Zoro #: G8783708
- Mfr #: 543
Hover or click to zoom Tap to zoom
Key Features
- Length: 10 ft.
- Cable Type: Molded
- Connector Type: Male to Male
- Color: Beige
- Item: Db15 M/M 1-1 Molded Cable,Beige,10 ft.
$3.89
Must order in multiples of 3
Subtotal: $11.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Monoprice #543 Specifications
- Zoro #: G8783708
- Mfr #: 543
- UPC #: 844660005438
- Length: 10 ft.
- Cable Type: Molded
- Connector Type: Male to Male
- Color: Beige
- Item: Db15 M/M 1-1 Molded Cable,Beige,10 ft.
- Country of Origin (subject to change): China
Description
Db15 M/M 1-1 Molded Cable,Beige,10 ft.
Reviews of Monoprice #543
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MONOPRICE Xlr F To 1/4In Trs M 16AWG Cable 3 ft. 4768
- MONOPRICE Male To Male 16AWG Cable 50 ft. 4798
- MONOPRICE Mdin8 M/M 1-1 Cable, Beige, 6 ft. 522
- MONOPRICE Xlr F To Rca M Cable 1.5 ft. 4783
- MONOPRICE Midi Cable, 5 Pin Din Plugs, Black 8534
- MONOPRICE Rca Component Video Coaxial, 10 ft. 6311
- MONOPRICE Speaker Wire 16Awg 4-Cond Cmp- 1000Ft 16175
- MONOPRICE Stereo M To Stereo M Cable 25Ft - Black 5581
- MONOPRICE Monoprice 10Ft Premium 3.5Mm Stereo Male To 3.5Mm Stereo Male 22Awg 5578
- NETWORK TECHNOLOGIES Lc Fml-St Ml Simplex Multimode, FIBER-AD-SM1-LCFSTM FIBER-AD-SM1-LCFSTM
- ATLAS New Construction Ring Fap33T-W FAP33-TR
- Monoprice Stereo & Optical Audio Cables