Monoprice
Ethernet Cable, Cat 5e, Red, 10 ft.
- Zoro #: G0336034
- Mfr #: 3390
Hover or click to zoom Tap to zoom
Key Features
- Item - Data Cable: Voice and Data Patch Cord
- Category - Data Cable: 5e
- Connector Type - Patch Cord: RJ45, RJ45
- Boot Type - Data cable: Booted, Booted
- Shielded: No
- Length - Patch Cord: 10 ft
- Jacket Color: Red
- Cable Shape: Round
$5.85
Subtotal: $5.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MONOPRICE Cat5E Utp Patch Cable, 2 ft.Yellow 13111
- MONOPRICE Ethernet Cable, Cat 5e, Green, 10 ft. 3387
- MONOPRICE Cat5E Patch Cable, 20 ft.Orange 11205
- MONOPRICE Slim Cat6A Cable, 5 Pack, 3 ft.Blue 15130
- MONOPRICE Ethernet Cable, Cat 6, Red, 25 ft. 2318
- MONOPRICE Cat6A Ethernet Patch Cable - Snagless RJ45_ 550Mhz_ STP_ Pure Bare Cop 24330
- MONOPRICE Cat5E Utp Network Cable, 100 ft.Pink 11226
- MONOPRICE Slim Cat6 Utp Cable, 10 ft.Orange 14819
- MONOPRICE Cat6 Utp Patch Cable, 100 ft.Red 14303
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 25 Ft, Gray NPC-6925
- AXIOM MANUFACTURING Axiom 200Ft Cat6 Cable (Blue) - Taa AXG99962
- Monoprice Voice & Data Patch Cords