Ethernet Cable, Cat 5e, Red, 100 ft.

MONOPRICE| Zoro #: G1791361| Mfr #: 2166

$16.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ethernet Cable
Temp. Range: -40 Degrees to 167 Degrees F
Cable Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791361 Mfr #: 2166
Item: Ethernet CableTemp. Range: -40 Degrees to 167 Degrees F
Cable Shape: RoundStandards: UL, CSA
Connector Type: RJ45 - 8P8CTransmission Speed: 1 Gbps
Jacket Material: PVCWire Gauge: 24 AWG
Plenum Rated: NoColor: Red
Length: 100 ft.Boot Type: Booted
Category Type: 5EShielding: None
Country of Origin (subject to change): Multiple

Description

Ethernet Cable, Category Type 5e, Color Red, Length 100 ft., None Shielding, Connector Type RJ45 - 8P8C, Wire Gauge 24 AWG, Jacket Material PVC, Boot Type Booted, Transmission Speed 1 Gbps, Plenum Rated No, Temp. Range -40 Degrees to 167 Degrees F, Standards UL, CSA, Cable Shape Round

Reviews