HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ethernet Cable, Cat 5e, Red, 2 ft.

MONOPRICE| Zoro #: G2011073| Mfr #: 3372

$1.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ethernet Cable
Temp. Range: -40 Degrees to 167 Degrees F
Cable Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011073 Mfr #: 3372
Item: Ethernet CableTemp. Range: -40 Degrees to 167 Degrees F
Cable Shape: RoundStandards: UL, CSA
Connector Type: RJ45 - 8P8CBoot Type: Booted
Transmission Speed: 1 GbpsJacket Material: PVC
Wire Gauge: 24 AWGPlenum Rated: No
Color: RedLength: 2 ft.
Category Type: 5EShielding: None
Country of Origin (subject to change): Multiple

Description

Ethernet Cable, Category Type 5e, Color Red, Length 2 ft., None Shielding, Connector Type RJ45 - 8P8C, Wire Gauge 24 AWG, Jacket Material PVC, Boot Type Booted, Transmission Speed 1 Gbps, Plenum Rated No, Temp. Range -40 Degrees to 167 Degrees F, Standards UL, CSA, Cable Shape Round

Reviews