Ethernet Cable, Cat 6, Orange, 100 ft.

MONOPRICE| Zoro #: G0750863| Mfr #: 3418

$19.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Wire Gauge: 24 AWGTransmission Speed: 1 GbpsStandards: UL, CSA
Save 15%. Sign up for Z-mail.


Zoro #: G0750863 Mfr #: 3418
Wire Gauge: 24 AWGTransmission Speed: 1 Gbps
Standards: UL, CSABoot Type: Booted
Jacket Material: PVCItem: Ethernet Cable
Plenum Rated: NoShielding: None
Cable Shape: RoundConnector Type: RJ45 - 8P8C
Category Type: 6Length: 100 ft.
Temp. Range: -40 Degrees to 167 Degrees FColor: Orange
Country of Origin (subject to change): Multiple


Ethernet Cable, Category Type 6, Color Orange, Length 100 ft., None Shielding, Connector Type RJ45 - 8P8C, Wire Gauge 24 AWG, Jacket Material PVC, Boot Type Booted, Transmission Speed 1 Gbps, Plenum Rated No, Temp. Range -40 Degrees to 167 Degrees F, Standards UL, CSA, Cable Shape Round