Monoprice

Firewire I.Link Dv Cable M/M, 10 ft.

Monoprice Firewire I.Link Dv Cable M/M, 10 ft. 40
Hover or click to zoom Tap to zoom
Key Features
  • Length: 10 ft.
  • Cable Type: FireWire/i.Link
  • Cable Length: 10 ft
  • For Use With: Computers, Portable Video Cameras
  • Connector Type: Male to Male
  • Color: Black
  • Features: This Cable Features A Male 4-Pin "Alpha" Connector On One End And A Male 6-Pin "Alpha" Connector On The Other End, It Supports Data Transfer Rates Up To 400mbps
  • Item: Firewire I.Link Dv Cable M/M,10 ft.
See full product details
$5.12

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Monoprice #40 Specifications

  • Length: 10 ft.
  • Cable Type: FireWire/i.Link
  • Cable Length: 10 ft
  • For Use With: Computers, Portable Video Cameras
  • Connector Type: Male to Male
  • Color: Black
  • Features: This Cable Features A Male 4-Pin "Alpha" Connector On One End And A Male 6-Pin "Alpha" Connector On The Other End, It Supports Data Transfer Rates Up To 400mbps
  • Item: Firewire I.Link Dv Cable M/M,10 ft.
  • Product Type: Data Transfer Cable
  • Country of Origin (subject to change): China

Description

Firewire I.Link Dv Cable M/M,10 ft.

Reviews of Monoprice #40

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.