HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

HDMI Cable, High Speed, Black, 6ft., 24AWG

MONOPRICE| Zoro #: G0346376| Mfr #: 3658

$29.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, In Wall Rated
For Use With: Audio-Visual Equipment
Conductor Size: 24 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346376 Mfr #: 3658
Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, In Wall RatedFor Use With: Audio-Visual Equipment
Conductor Size: 24 AWGConductor Material: Silver-Plated Copper
Connector Type: HDMI Male/HDMI MaleCable Type: High Speed
Jacket Material: PVCStandards: UL/CSA ROHS compliant
Color: BlackLength: 6 ft.
Number of Cables: 1Item: HDMI Cable
Shielding: Triple Shielded Level, EMI ShieldingCountry of Origin (subject to change): Multiple

Description

HDMI Cable, Cable Type High Speed, Connector Type Male to Male, Color Black, Length 6 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Silver Plated Copper, For Use With Audio-Visual Equipment, Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12 bit, 48-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz, Standards UL/CSA ROHS compliant

Reviews