HDMI Cable, High Speed, Blue, 10ft., 28AWG

MONOPRICE| Zoro #: G1326997| Mfr #: 3959

$10.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores
For Use With: Audio-Visual Equipment
Conductor Size: 28 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326997 Mfr #: 3959
Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite CoresFor Use With: Audio-Visual Equipment
Conductor Size: 28 AWGConductor Material: Tin-Plated Copper
Connector Type: HDMI Male/HDMI MaleCable Type: High Speed
Jacket Material: PVCStandards: UL/CSA ROHS compliant
Color: BlueLength: 10 ft.
Number of Cables: 1Item: HDMI Cable
Shielding: Triple Shielded Level, EMI ShieldingCountry of Origin (subject to change): Multiple

Description

HDMI Cable, Cable Type High Speed, Connector Type Male to Male, Color Blue, Length 10 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment, Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12-bit, 16-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz, Standards UL/CSA ROHS compliant

Reviews