HDMI Cable, High Speed, White, 15ft., 24AWG

MONOPRICE| Zoro #: G0283841| Mfr #: 4036

$31.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, In Wall Rated, Net Jacket
For Use With: Audio-Visual Equipment
Conductor Size: 24 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283841 Mfr #: 4036
Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, In Wall Rated, Net JacketFor Use With: Audio-Visual Equipment
Conductor Size: 24 AWGConductor Material: Tin-Plated Copper
Connector Type: HDMI Male/HDMI MaleCable Type: High Speed
Jacket Material: Nylon MeshStandards: UL/CSA ROHS compliant
Color: WhiteLength: 15 Ft.
Number of Cables: 1Item: HDMI Cable
Shielding: Triple Shielded Level, EMI ShieldingCountry of Origin (subject to change): Multiple

Description

HDMI Cable, Cable Type High Speed, Connector Type Male to Male, Color White, Length 15 ft., Jacket Material Nylon Mesh, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, In Wall Rated, Net Jacket, 480i to 4k x 2k Resolution, Deep Color: 10-bit, 12 bit, 48-bit, x.v.Color(TM) TrueHD, DTS-HD, Bandwidth up to 340Mhz

Reviews