Shop Alternate Products
This Product is Discontinued
Monoprice
HDMI Cable, Std Speed, Black, 100ft, 22AWG (Discontinued)
Mfr # 2894
Zoro # G1641753
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 100 ft
- Cable Type Standard Speed
- Cable Length 100 ft
- For Use With Audio-Visual Equipment
- Jacket Material PVC