DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

HDMI Cable, Std Speed, Orange, 3ft, 28AWG

MONOPRICE| Zoro #: G1904323| Mfr #: 3949

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores
For Use With: Audio-Visual Equipment
Conductor Size: 28 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904323 Mfr #: 3949
Features: 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite CoresFor Use With: Audio-Visual Equipment
Conductor Size: 28 AWGConductor Material: Tin-Plated Copper
Connector Type: HDMI Male/HDMI MaleCable Type: High Speed
Jacket Material: PVCStandards: UL/CSA ROHS compliant
Color: OrangeLength: 3 ft.
Number of Cables: 1Item: HDMI Cable
Shielding: Triple Shielded Level, EMI ShieldingCountry of Origin (subject to change): Multiple

Description

HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Orange, Length 3 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, Ferrite Cores, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Reviews