Zoro Homepage
This item is Discontinued.
Monoprice HDMI Cable, Std Speed, Yellow, 3ft, 28AWG 3948

HDMI Cable, Std Speed, Yellow, 3ft, 28AWG (Discontinued)

  • Mfr # 3948
  • Zoro # G1488846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3948
Zoro #
G1488846
UPC #
844660039488
Country of Origin
Multiple

Dimensions

Length
3 ft.
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
For Use With
Audio-Visual Equipment
Jacket Material
PVC
Color
Yellow
Connector Type
HDMI Male/HDMI Male
Features
480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores
Conductor Material
Tin-Plated Copper
Shielding Type
Triple Shielded Level, EMI Shielding
Shielded / Unshielded
Shielded
Wire Gauge
28 AWG
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
UL/CSA ROHS compliant
Item
HDMI Cable

Description

HDMI Cable, For Use With Audio-Visual Equipment, Jacket Material PVC, Standards UL/CSA ROHS compliant, Conductor Material Tin-Plated Copper, Features 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.