Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
HDMI-DVI Cables, Black, 25 ft., 24AWG
  • Zoro #: G0279702
  • Mfr #: 2121
$36.88
  • Number of Cables: 1
  • For Use With: Audio-Visual Equipment
  • Conductor Size: 24 AWG
See full product details
Orders over $50 ship free.

Monoprice #2121 Specifications

  • Zoro #: G0279702
  • Mfr #: 2121
Number of Cables: 1 For Use With: Audio-Visual Equipment
Conductor Size: 24 AWG Connector Type: DVI-D Male/HDMI Male
Jacket Material: PVC Standards: CL2
Shielding Type: Triple EMI Shielded Features: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall Rated
Item: HDMI Adapter Cable Color: Black
Conductor Material: Tin-Plated Copper Shielding: Triple EMI Shielded
Length: 25 ft. Cable Type: Standard HDMI
Shielded / Unshielded: Shielded Wire Gauge: 24 AWG
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

HDMI-DVI Cables, Connector Type Male to Male, Color Black, Length 25 ft., Jacket Material PVC, Shielding Triple EMI Shielded, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features In Wall Rated, Standards UL/CSA ROHS compliant

Reviews of Monoprice #2121