This item is Discontinued.

Monoprice Hinged Wallmount Rack, 3U 10657

Hinged Wallmount Rack, 3U (Discontinued)

  • Mfr # 10657
  • Zoro # G7881291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10657
Zoro #
G7881291
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
2 in
Depth (In.)
22 in
Overall Width
2 in
Overall Depth
22 in

Details

Item
Hinged Rack
Color
Black
Number of Ports
0
For Use With
Racks
Material
Steel
Material of Construction
Steel
Type
Wall Mount
Includes
Mounting Hardware
Rack Units
4
Product Type
Hinged Rack

Description

Hinged Rack, Color Black, For Use With Racks, Includes Mounting Hardware, Material Steel, Product Type Hinged Rack, Rack Units 4, Overall Load Capacity Not Applicable, Number of Ports 0, Resistance Properties Not Applicable, Overall Depth 22 in, Overall Width 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.