Monoprice
Mini Displayport 1.2 Extens Cable, 3 ft.
- Zoro #: G8801646
- Mfr #: 13366
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 3 ft.
- Cable Type: Mini DisplayPort
- Cable Length: 3 ft
- For Use With: Computers, Phones, and Tablets
- Connector Type: Latching DisplayPort
- Features: Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
- Standards: Displayport 1.2a Compliant
- Item: Mini Displayport 1.2 Extens Cable,3 ft.
$8.83
Subtotal: $8.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Monoprice #13366 Specifications
- Zoro #: G8801646
- Mfr #: 13366
- UPC #: 889028014141
- Length: 3 ft.
- Cable Type: Mini DisplayPort
- Cable Length: 3 ft
- For Use With: Computers, Phones, and Tablets
- Connector Type: Latching DisplayPort
- Features: Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
- Standards: Displayport 1.2a Compliant
- Item: Mini Displayport 1.2 Extens Cable,3 ft.
- Product Type: A/V Cable
- Country of Origin (subject to change): China
Description
Select Series Mini DisplayPort 1.2 Extension Cable_ 3ft
Reviews of Monoprice #13366
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MONOPRICE Monoprice Select Series High Speed Hdmi 4027
- MONOPRICE Male To Male 16AWG Cable 35 ft. 4797
- MONOPRICE Onix Series - Male RCA to 2 Male RCA Pigtail Cable_ 3ft_ Black 38074
- MONOPRICE Viper Series Hd, Sdi Rg6 Bnc Cable, 6, " 16180
- MONOPRICE Mini Sas 36Pin M/ Sata 7Pin F, X4, .75M 8187
- MONOPRICE A To Mini B 8Pin Usb Cable, 6 ft. 2735
- MONOPRICE Monoprice Onyx Series Auxiliary 3.5Mm 30894
- MONOPRICE Monoprice Onyx Series Auxiliary 3.5Mm 30901
- MONOPRICE Cmp-Rated Speaker Wire_ 1000Ft 16172
- TECHNICAL PRO Technical Pro cqq12100 .25 in. to Banana Speaker Cables 50 ft. Feet 16 Gauge cqq12100
- STEREN Modular Data Flat Cable White, 7ft, 4C 304-707WH
- Monoprice Stereo & Optical Audio Cables