Monoprice

Mini Dp 1.2A To Hdtv 4K Cable, 10 ft.

Monoprice Mini Dp 1.2A To Hdtv 4K Cable, 10 ft. 15881
Hover or click to zoom Tap to zoom
Key Features
  • Cable Type: Mini DisplayPort
  • Length: 10 ft.
  • Cable Length: 10 ft
  • For Use With: Computers, Phones, and Tablets
  • Features: High Bit Rate 2 (HBR2) Bandwidth of up to 21.6 Gbps, Supports DPCP (Displayport Content Protection) and HDCPTM (High-bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
  • Standards: Displayport 1.2a Compliant
  • Item: Mini Dp 1.2A To Hdtv 4K Cable,10 ft.
  • Product Type: A/V Cable
See full product details
$16.73

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Monoprice #15881 Specifications

  • Cable Type: Mini DisplayPort
  • Length: 10 ft.
  • Cable Length: 10 ft
  • For Use With: Computers, Phones, and Tablets
  • Features: High Bit Rate 2 (HBR2) Bandwidth of up to 21.6 Gbps, Supports DPCP (Displayport Content Protection) and HDCPTM (High-bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
  • Standards: Displayport 1.2a Compliant
  • Item: Mini Dp 1.2A To Hdtv 4K Cable,10 ft.
  • Product Type: A/V Cable
  • Country of Origin (subject to change): China

Description

Select Series Mini DisplayPort 1.2a to HDTV 4K Capable Cable_ 10ft

Reviews of Monoprice #15881

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.