Shop Alternate Products

Monoprice

Mini Sas 36Pin M/ Sata 7Pin F, X4, .75M (Discontinued)




Key Features

  • Length 0.75m
  • Color Black
  • Connector Type 36 pin SFF 8087 Male Mini SAS to 4x 7 pin Female SATA
  • Conductor Size 30 AWG
  • Wire Gauge 30 AWG
See all product information