Monoprice

Monoprice 40430 Dark Matter Hyper-K Ultralight Optical Gaming Mouse with 16000DPI PixArt PMW 3389 Omron RGB 60 g Weight Wired

Monoprice Monoprice 40430 Dark Matter Hyper-K Ultralight Optical Gaming Mouse with 16000DPI PixArt PMW 3389 Omron RGB 60 g Weight Wired 40430
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$84.17

Subtotal: $84.17

Monoprice #40430 Specifications

  • Country of Origin (subject to change): China

Description

The Dark Matter HyperK Gaming Mouse offers unrivaled weight reduction, combined with industryleading precision, durability, and construction, for an ultralight, fullsize mouse, without the usual sacrifices. Compared with other lightweight mice that employ a more compact overall size to achieve weight reduction, the Dark Matter HyperK is a fullsize, ultralight gaming mouse that utilizes a strong honeycomb structure, along with other design innovations, to achieve an impossibly light 60g weight. Take advantage of swifter movements and less fatigue, without any sacrifices.

FULLSIZE ULTRALIGHT MOUSE-Compared with other lightweight mice that employ a more compact overall size to achieve weight reduction, the Dark Matter HyperK is a fullsize, ultralight gaming mouse that utilizes a strong honeycomb structure, along with other design innovations, to achieve an impossibly light 60g weight, without compromising durability.

INDUSTRYLEADING PRECISION-Extreme weight reduction results in extreme performance! The Dark Matter HyperK features the industry's most precise 16,000 DPI optical sensor from PixArt, the most respected producer of optical sensors.

DURABLE OMRON SWITCHES-Longer and more intense gaming sessions require switches that can go the extra mile. The Dark Matter HyperK features switches fromindustryleader Omron, each rated for more than 20 million clicks.

PREMIUM CONSTRUCTION-The premium, paracordwrapped cable jacket reduces fraying and tangling, while highgrade PTFE feet ensure smooth movements on multiple surface types over the lifespan of the mouse.

Features
  • Ultralight 60g weight
  • 16,000 DPI PixArt Optical Sensor
  • Industryleading Omron Switches
  • Premium paracordwrapped cable jacket
  • Customizable DPI
Specifications
  • Connection: Wired USB
  • Sensor: PixArt PAW 3389 optical sensor
  • ReportRate: 1kHz
  • DPIPresetValues: 800, 1200, 1600, 2000, 8000, 16000
  • SwitchType: Omron mechanical micro switches
  • LEDLighting: RGB with colors linked to DPI setting
  • Weight Capacity: 60 g

Restrictions and Compliance

Reviews of Monoprice #40430

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.