This item is Discontinued.

Monoprice Open Frame Rack, 42U, 28. in H, 39.4 in D 10676

Open Frame Rack, 42U, 28. in H, 39.4 in D (Discontinued)

  • Mfr # 10676
  • Zoro # G7866284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10676
Zoro #
G7866284
UPC #
-
Country of Origin
Multiple

Dimensions

Height
41.0 in
Width
22.0 in
Depth
33.0 in

Details

Item
Open Frame Rack
Mounting Style
Floor Mount
Load Rating
2200 lbs.
Rack Units
42U
Finish
Powder Coated
Material
Steel
Includes
Cage Nuts, M5 Mounting Screws

Description

Open Frame Rack, Finish Powder Coated, Material Steel, Rack Units 42U, Includes Cage Nuts, M5 Mounting Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.