Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10037
Zoro #
G8050192
UPC #
670541337707
Country of Origin
Multiple
Dimensions
Height
1.8 in
Details
Item
Patch Panel
Category Type
5e
Panel Style
Half U
Panel Type
Half U
Number of Ports
24
Material
Steel
Mounting Style
Rack Mount
T568 Standard
A/B
Gender (M or F)
F
Connectors per Panel
24
Description
Patch Panel, Material Steel, Number of Ports 24, Panel Type Half U, T568 Standard A/B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.