This item is Discontinued.

Monoprice Patch Panel, 96P, 2U 7307

Patch Panel, 96P, 2U (Discontinued)

  • Mfr # 7307
  • Zoro # G7863667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7307
Zoro #
G7863667
UPC #
-
Country of Origin
Multiple

Dimensions

Height
2.5 in

Details

Item
Patch Panel
Category Type
5e
Panel Style
Straight
Panel Type
2U
Number of Ports
96
Material
Steel
Mounting Style
Rack Mount
T568 Standard
A/B
Gender (M or F)
F
Connectors per Panel
96

Description

Patch Panel, Material Steel, Number of Ports 96, Panel Type 2U, T568 Standard A/B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.