Skip to Main Content
customer-service Help

Power Cord - IEC 60320 C20 to IEC 60320 C15_ 14AWG_ 15A_ 3-Prong_ Blac

Monoprice Power Cord - IEC 60320 C20 to IEC 60320 C15_ 14AWG_ 15A_ 3-Prong_ Blac 40067
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.72
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $28.72

Monoprice #40067 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

IEC 60320 C20 to IEC 60320 C15 power cords are commonly used between Cisco® or Juniper® Networks rack mounted equipment and the PDU in a data cabinet. Extend the reach of your AC powered device using this AC power extension cord to energize equipment from a distant power outlet. This cable features a standard; grounded IEC 60320 C20 plug on one end and an IEC 60320 C15 receptacle on the other. Features: Recommended for network hardware or other high-temperature equipment Connect Cisco® or Juniper® Networks devices to a PDU or UPS in a data center Extend the length of an existing power cord for more flexibility Heavy duty 14 AWG power cord is fully molded for durability in a high-density data environment Plug Type IEC 60320 C20 Receptacle Type IEC 60320 C15 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; CSA; RoHS Cisco® is a registered trademark or trademark of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Juniper® is a registered trademark of Juniper Networks; Inc. in the United States and other countries. UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 12; 2019

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Monoprice #40067