Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Proj cord, DVI-A to 3 RCA Male, 6ft

  • Zoro #: G0524912
  • Mfr #: 2508

$7.46

  • Cable Length: 6 ft.
  • Connector Type: DVI-A to 3 RCA Component Male
  • Item: Projector Cable
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Monoprice #2508 Specifications

  • Zoro #: G0524912
  • Mfr #: 2508
Cable Length: 6 ft. Connector Type: DVI-A to 3 RCA Component Male
Item: Projector Cable Color: Black
Standards: UL Gauge: 28AWG
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Projector Cable, DVI-A to 3 RCA Component Male, Cable Length 6 ft., Gauge 28AWG, Color Black, Standards UL

Reviews of Monoprice #2508