This item is Discontinued.

Monoprice Proj cord, HDMI to M1-D(P+D) Male, 10ft 2697

Proj cord, HDMI to M1-D(P+D) Male, 10ft (Discontinued)

  • Mfr # 2697
  • Zoro # G0688405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2697
Zoro #
G0688405
UPC #
844660026976
Country of Origin
Multiple

Dimensions

Cable Length
10 ft

Details

Connector Type
HDMI to M1-D(P+D) Male
Standards
UL
Gauge
28AWG
Color
Black
Item
Projector Cable

Description

Projector Cable, HDMI to M1-D(P+D) Male, Cable Length 10 ft, Gauge 28AWG, Color Black, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.