Proj cord, HDMI to M1-D(P+D) Male, 15ft

MONOPRICE| Zoro #: G0245034| Mfr #: 2698

$21.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 28AWG
Color: Black
Cable Length: 15 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245034 Mfr #: 2698
Gauge: 28AWGColor: Black
Cable Length: 15 ft.Standards: UL
Item: Projector CableConnector Type: HDMI to M1-D(P+D) Male
Country of Origin (subject to change): Multiple

Description

Projector Cable, HDMI to M1-D(P+D) Male, Cable Length 15 ft., Gauge 28AWG, Color Black, Standards UL

Reviews