HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Proj cord, VGA(HD15) to 3 RCA Male, 50ft

MONOPRICE| Zoro #: G2097706| Mfr #: 2395

$28.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 28AWG
Color: Black
Cable Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2097706 Mfr #: 2395
Gauge: 28AWGColor: Black
Cable Length: 50 ft.Standards: UL
Item: Projector CableConnector Type: VGA(HD15) to 3 RCA Component Male
Country of Origin (subject to change): Multiple

Description

Projector Cable, VGA(HD15) to 3 RCA Component Male, Cable Length 50 ft., Gauge 28AWG, Color Black, Standards UL

Reviews