Monoprice
Ps/2 Mdin 6 Male To Female, 6 ft.
- Zoro #: G8782560
- Mfr #: 93
Hover or click to zoom Tap to zoom
Key Features
- Cable Type: PS/2
- Length: 6 ft.
- Cable Length: 6 ft
- For Use With: PS/2 Keyboard, Mouse, Altec-Lansing PC Speaker System Subwoofer Cable
- Connector Type: PS/2 MDIN-6 Male to Female
- Features: Amateur HF Radio Equipment Data Connection, Throttle Cable For Saitek X52 Flight Sticks, TV-Out Connection for Leadtek and VisionTek Geforce 2 Ti Cards
- Item: Ps/2 Mdin 6 Male To Female,6 ft.
- Product Type: Data Transfer Cable
$2.56
Must order in multiples of 3
Subtotal: $7.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MONOPRICE Channel 4Xlr M/Xlr F Snake Cable 20F 8767
- MONOPRICE HDMI-DVI Cables, Black, 15 ft., 28AWG 2505
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft 646
- MONOPRICE Speaker Wire 16Awg Cl2 2-Conductor_100 2823
- MONOPRICE Select Series DisplayPort 1.4 Cable_ 1.5ft Black 31179
- MONOPRICE Origin Series 12AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray 21553
- MONOPRICE Male To Male 16AWG Cable 35 ft. 4797
- MONOPRICE Viper Series Hd, Sdi Rg6 Bnc Cable, 6, " 16180
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 10 ft. 16184
- CUI DEVICES Audio Jack 3.5Mm Rt Stereo Through Hole 0 Switche SJ1-3533NS
- ZENITH Compon Av Cbl 12' VC1012COMPON
- Monoprice Stereo & Optical Audio Cables