Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

RCA Cable, RG-59/U, 3 RCA, 6 ft.

  • Zoro #: G0466907
  • Mfr #: 960
Monoprice RCA Cable, RG-59/U, 3 RCA, 6 ft. 960
Monoprice RCA Cable, RG-59/U, 3 RCA, 6 ft. 960
$4.48
  • Number of Cables: 3
  • Impedance: 75 ohm
  • Color: Black
See full product details
Orders over $75 ship free.

Monoprice #960 Specifications

  • Zoro #: G0466907
  • Mfr #: 960
Number of Cables: 3 Impedance: 75 ohm
Color: Black For Use With: Video Equipment
Shielding Type: Triple Shielded, 120% Aluminum Foil Length: 6 ft
Features: Gold-Plated Connectors, Corrosion-Free Connections Conductor Size: 22 AWG
Cable Type: Component, RG-59/U Item: RCA Video Cable
Conductor Material: Braided Copper Shielding: Triple Shielded, 120% Aluminum Foil
Connector Type: 3-RCA Male/3-RCA Male Jacket Material: PVC
Shielded / Unshielded: Shielded Wire Gauge: 22 AWG
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

RCA Cable, Cable Type RG-59/U, Connector Type 3 RCA Male to Male, Color Black Cable, Red, Green, Blue Connectors, Length 6 ft., Jacket Material PVC, Shielding Triple Shielded, 120 Percent Aluminum Foil, Conductor Material Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Features Gold Plated, Molded Connectors

Reviews of Monoprice #960