KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RCA Cable, RG-59/U, 5 RCA, 100 ft.

MONOPRICE| Zoro #: G0516047| Mfr #: 2672

$80.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Jacket Material: PVC
Connector Type: 5-RCA Male/5-RCA Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0516047 Mfr #: 2672
Color: BlackJacket Material: PVC
Connector Type: 5-RCA Male/5-RCA MaleFor Use With: Stereo Audio and Video Equipment
Conductor Material: Braided CopperNumber of Cables: 5
Shielding: Triple Shielded, Aluminum FoilItem: RCA Audio/Video Cable
Length: 100 ft.Features: Gold-Plated Connectors
Cable Type: Component, RG-59/UImpedance: 75 ohms
Conductor Size: Video 22 AWG, Audio 27 AWGCountry of Origin (subject to change): Multiple

Description

RCA Cable, Cable Type RG-59/U, Connector Type 5 RCA Male to Male, Color Black Cable, Red, Green, Blue, Red, White Connectors, Length 100 ft., Jacket Material PVC, Shielding Triple Shielded, Aluminum Foil, Conductor Material Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Stereo Audio, Features Gold Plated, Molded Connectors

Reviews