DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

RCA Cable, RG-59/U, 5 RCA, 50 ft.

MONOPRICE| Zoro #: G2458127| Mfr #: 2178

$26.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Gold-Plated Connectors
For Use With: Stereo Audio and Video Equipment
Conductor Size: Video 22 AWG, Audio 27 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458127 Mfr #: 2178
Features: Gold-Plated ConnectorsFor Use With: Stereo Audio and Video Equipment
Conductor Size: Video 22 AWG, Audio 27 AWGConductor Material: Braided Copper
Connector Type: 5-RCA Male/5-RCA MaleNumber of Cables: 5
Jacket Material: PVCColor: Black
Length: 50 ft.Cable Type: Component, RG-59/U
Impedance: 75 ohmsItem: RCA Audio/Video Cable
Shielding: Triple Shielded, Aluminum FoilCountry of Origin (subject to change): Multiple

Description

RCA Cable, Cable Type RG-59/U, Connector Type 5 RCA Male to Male, Color Black Cable, Red, Green, Blue, Red, White Connectors, Length 50 ft., Jacket Material PVC, Shielding Triple Shielded, Aluminum Foil, Conductor Material Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Stereo Audio, Features Gold Plated, Molded Connectors

Reviews