RCA Cable, RG-6, 5 RCA, 3 ft.

MONOPRICE| Zoro #: G1340211| Mfr #: 2772

$17.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Gold-Plated Connectors, In Wall Rated
For Use With: Stereo Audio and Video Equipment
Conductor Size: Video 18 AWG, Audio 27 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340211 Mfr #: 2772
Features: Gold-Plated Connectors, In Wall RatedFor Use With: Stereo Audio and Video Equipment
Conductor Size: Video 18 AWG, Audio 27 AWGConductor Material: Tin braided copper
Connector Type: 5-RCA Male/5-RCA MaleNumber of Cables: 5
Jacket Material: PVCColor: Black
Length: 3 ft.Cable Type: Component, RG-6
Impedance: 75 ohmsItem: RCA Audio/Video Cable
Shielding: Triple Shielded, 120% Aluminum FoilCountry of Origin (subject to change): Multiple

Description

RCA Cable, Cable Type RG-6, Connector Type 5 RCA Male to Male, Color Black Cable, Red, Green, Blue, Red, White Connectors, Length 3 ft., Jacket Material PVC, Shielding Triple Shielded, 120 Percent Aluminum Foil, Conductor Material Tin Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Stereo Audio, Features Gold plated, Molded Connectors, In Wall Rated

Reviews