Monoprice

Rca Plug/Plug M/M Cable, Black, 12 ft.

Monoprice Rca Plug/Plug M/M Cable, Black, 12 ft. 654
Hover or click to zoom Tap to zoom
Key Features
  • Length: 12 ft.
  • Cable Type: RCA
  • Cable Length: 12 ft
  • Connector Type: RCA Male/RCA Male
  • Color: Black
  • Features: The Cable Is Ideal For Short, Low-Frequency Connections, Such As Standard Audio Signals, For Higher-Frequency Signals, Such As for RF or Composite Video, Over Longer Lengths We Recommend The Use Of One Of Our Premium Rg-6 Or Rg-59 Based Cables
  • Item: Rca Plug/Plug M/M Cable,Black,12 ft.
  • Product Type: Audio Cable
See full product details
$3.25

Must order in multiples of 3


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Monoprice #654 Specifications

  • Length: 12 ft.
  • Cable Type: RCA
  • Cable Length: 12 ft
  • Connector Type: RCA Male/RCA Male
  • Color: Black
  • Features: The Cable Is Ideal For Short, Low-Frequency Connections, Such As Standard Audio Signals, For Higher-Frequency Signals, Such As for RF or Composite Video, Over Longer Lengths We Recommend The Use Of One Of Our Premium Rg-6 Or Rg-59 Based Cables
  • Item: Rca Plug/Plug M/M Cable,Black,12 ft.
  • Product Type: Audio Cable
  • Country of Origin (subject to change): China

Description

Rca Plug/Plug M/M Cable,Black,12 ft.

Reviews of Monoprice #654

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.