Monoprice
Rg/58 Au Braid, Black 100 ft.
- Zoro #: G8791006
- Mfr #: 6918
Hover or click to zoom Tap to zoom
Key Features
- Cable Type: RG/58 AU
- Length: 100 ft.
- For Use With: Marine SSB, Marine VHF, Amateur, Emergeny, WLAN Antennas
- Connector Type: BNC
- Color: Black
- Features: 50 Ohm Coax Cable, 48% Braided Aluminum Shielding
- Shielded / Unshielded: Shielded
- Shielding: 48% Braided Aluminum
$16.30
Subtotal: $16.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MONOPRICE Nl4, F/F, 12AWG Speaker Twist Con Cable 601550
- MONOPRICE Firewire 800, Firew 800 Cable, Blk, 10 ft. 3544
- MONOPRICE Origin Series 12AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray 21553
- MONOPRICE Audio Cable, 3.5mm, M/F, 75 Ft 652
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. 4753
- MONOPRICE Db 9 F/F Molded Cable, 6 ft. 448
- MONOPRICE S/Pdif Digital Optical Audio Cable, 15ft. 6271
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 75 ft. 16188
- MONOPRICE Monoprice Slimrun Av Hdr High Speed Cable For Hdmi-Enabled Devices - 38639
- TRIPP LITE Mini DisplayPort Cable, DP, M/M, 3ft P583-003
- STEREN BNC-BNC RG6 cULus Cable Black, 3ft 205-580BK
- Monoprice Stereo & Optical Audio Cables