This item is Discontinued.

Monoprice Server Cabinet, 18U, 20 in W, 38 in H 10645

Server Cabinet, 18U, 20 in W, 38 in H (Discontinued)

  • Mfr # 10645
  • Zoro # G8308657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10645
Zoro #
G8308657
UPC #
-
Country of Origin
Multiple

Dimensions

Height
6.3 in
Width
40.2 in
Depth
42.5 in

Details

Item
Server Cabinet
Mounting Style
Floor Mount
Load Rating
220 lbs.
Rack Units
18U
Finish
Powder Coated
Material
Steel
Includes
Cage Nuts, M5 Mounting Screws

Description

Server Cabinet, Finish Powder Coated, Material Steel, Rack Units 18U, Includes Cage Nuts, M5 Mounting Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.