Monoprice

Slim 18Gbps Active HDMI Cbl, 3 ft.Silver

Monoprice Slim 18Gbps Active HDMI Cbl, 3 ft.Silver 13589
Hover or click to zoom Tap to zoom
$15.47
  • Length: 3 ft.
  • Cable Type: Ultra Slim, High Speed
  • Cable Length: 3 ft
  • Color: Silver
  • Connector Type: HDMI
  • Conductor Size: 36 AWG
  • Features: Uses Active Signal Regeneration to Ensure 18gbps Data Throughput, Supports the 21:9 Cinema Aspect Ratio, Supports Up to 32 Audio Channels and A 1536 KHz Audio Sampling Rate, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
  • Wire Gauge: 36 AWG
See full product details
Orders over $75 ship free.

Total: $15.47

Monoprice #13589 Specifications

  • Length: 3 ft.
  • Cable Type: Ultra Slim, High Speed
  • Cable Length: 3 ft
  • Color: Silver
  • Connector Type: HDMI
  • Conductor Size: 36 AWG
  • Features: Uses Active Signal Regeneration to Ensure 18gbps Data Throughput, Supports the 21:9 Cinema Aspect Ratio, Supports Up to 32 Audio Channels and A 1536 KHz Audio Sampling Rate, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
  • Wire Gauge: 36 AWG
  • Shielding: Yes
  • Item: Slim 18Gbps Active HDMI Cbl,3 ft.Silver
  • Product Type: A/V Cable
  • Country of Origin (subject to change): China

Description

Ultra Slim 18Gbps Active High Speed HDMI Cable_ 3ft Silver

Reviews of Monoprice #13589