- Home
- /
- Electronics
- /
- Monitors, Displays & Projectors
- /
- Monitor Mounts & Brackets
- /
- Tilting Desk Mount Bracket 10-23"
Monoprice
Tilting Desk Mount Bracket 10-23"
- Zoro #: G8790148
- Mfr #: 6419

Tap to zoom
Hover or click to zoom
$25.95
- Item: Tilting Desk Mount Bracket 10-23"
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.95
Monoprice #6419 Specifications
- Zoro #: G8790148
- Mfr #: 6419
- Item: Tilting Desk Mount Bracket 10-23"
- Country of Origin (subject to change): China
Description
Adjustable Tilting Desk Mount Bracket for LCD LED (Max 33Lbs_ 10~23") - Black
Reviews of Monoprice #6419
Explore more
- MONOPRICE Workstream by Dual Monitor Adjustable Gas Spring Desk Mount for 15~34i 33536
- MONOPRICE Resistive Touch Lcd Touch Screen, 16-9 15486
- MONOPRICE Dual Monitor Adjustgas Spring Desk Mount 15525
- MONOPRICE Sit, Stand Height Adj Desk Frame, Electric 15722
- AFC INDUSTRIES Desk Mount Clamp w/iPad Monitor Arm 772533G
- DRAPER, INC. Scissor Lift Slx17 110 V 300252
- CHIEF Hardware Kit, FHB5364 FHB5364
- Monoprice Monitor Mounts & Brackets