DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

USB 2.0 Cable, 15 ft.L, Black

MONOPRICE| Zoro #: G0637987| Mfr #: 5138

$1.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Silver Plated
Standards: UL/CSA
For Use With: Cell phones, Blue Tooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637987 Mfr #: 5138
Features: Silver PlatedStandards: UL/CSA
For Use With: Cell phones, Blue ToothColor: Black
USB Specification: 2.0Cable Length: 15 ft.
Item: USB CableConnector Type: A Male to 5 Pin B Micro Male
Country of Origin (subject to change): Multiple

Description

USB Cable, USB Specification 2.0, 15 ft., Color Black, Connector Type A Male to 5 Pin B Micro Male, Silver Plated, For Use With Cell phones, Blue Tooth, UL/CSA Standards

Reviews