Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Plate, Cable, Recessed, 2G, Blk

  • Zoro #: G0100698
  • Mfr #: 3998

$4.74

  • Length: 4.50"
  • Item: Audio/Video Wall Plate
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Monoprice #3998 Specifications

  • Zoro #: G0100698
  • Mfr #: 3998
Length: 4.50" Item: Audio/Video Wall Plate
Green Environmental Attribute: RoHS 2011/65/EU Compliant Number of Gangs: 2
Material: Plastic Cable Type: Cable/Recessed
Color: Black Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Audio/Video Wall Plate, Number of Gangs 2, Length 4.50 In., Color Black, Material Plastic, Cable/Recessed

Reviews of Monoprice #3998