Continuous Hinge, 1 ft. L, 1-1/16 In. W

MONROE PMP| Zoro #: G1275093| Mfr #: CA26010612

$1.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275093 Mfr #: CA26010612
Pin Material: AluminumPin Type: Removable
Hardware: Not IncludedFinish: Milled Aluminum
Orientation: Non HandedMaterial: Aluminum
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Range of Motion: 270 DegreesLigature Resistant: No
Pin Dia.: 1/8"Frame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Overall Knuckle Height: 1/2"
Frame Leaf Width: 1-1/16"Door Leaf Width: 1-1/16"
Door Leaf Height: 12"Frame Leaf Height: 12"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Aluminum Pin Material, Removable Pin Type

Product Reviews