BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Continuous Hinge, 1 ft. L, 1-1/2 In. W

MONROE PMP| Zoro #: G2381531| Mfr #: CA25015012

$2.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Thickness: 0.050"Overall Knuckle Height: 1/2"Orientation: Non Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381531 Mfr #: CA25015012
Door Leaf Thickness: 0.050"Overall Knuckle Height: 1/2"
Orientation: Non HandedDoor Leaf Width: 1-1/2"
Ligature Resistant: NoPin Dia.: 1/8"
Door Leaf Height: 12"Holes per Leaf: 0
Hardware: Not includedFrame Leaf Height: 12"
Item: Continuous HingeRange of Motion: 270 Degrees
Material: AluminumMounting: Full Surface
Frame Leaf Thickness: 0.050"Pin Material: Aluminum
Holes: WithoutPin Type: Removable
Frame Leaf Width: 1-1/2"Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Aluminum Pin Material, Removable Pin Type

Reviews