KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Continuous Hinge, 1 ft. L, 2 In. W

MONROE PMP| Zoro #: G2237103| Mfr #: CA26020012

$2.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 12"
Holes: Without
Mounting: Full Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237103 Mfr #: CA26020012
Door Leaf Height: 12"Holes: Without
Mounting: Full SurfaceHardware: Not included
Pin Dia.: 1/8"Frame Leaf Thickness: 0.060"
Frame Leaf Width: 2"Pin Material: Aluminum
Material: AluminumOverall Knuckle Height: 1/2"
Pin Type: RemovableRange of Motion: 270 Degrees
Item: Continuous HingeLigature Resistant: No
Frame Leaf Height: 12"Door Leaf Thickness: 0.060"
Door Leaf Width: 2"Holes per Leaf: 0
Orientation: Non HandedCountry of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Aluminum Pin Material, Removable Pin Type

Reviews