KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Continuous Hinge, 1 ft. L, 2 In. W

MONROE PMP| Zoro #: G1155341| Mfr #: CA90120012

$5.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Width: 2"
Mounting: Full Surface
Pin Type: Removable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155341 Mfr #: CA90120012
Door Leaf Width: 2"Mounting: Full Surface
Pin Type: RemovableOrientation: Non Handed
Door Leaf Height: 12"Frame Leaf Thickness: 0.090"
Pin Material: AluminumOverall Knuckle Height: 1"
Range of Motion: 270 DegreesItem: Continuous Hinge
Holes: WithoutLigature Resistant: No
Holes per Leaf: 0Pin Dia.: 1/4"
Hardware: Not includedMaterial: Aluminum
Frame Leaf Width: 2"Frame Leaf Height: 12"
Door Leaf Thickness: 0.090''Country of Origin (subject to change): United States

Description

Continuous Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1 In. Overall Knuckle Height, 12 In. Door Leaf Height, 12 In. Frame Leaf Height, 2 In. Door Leaf Width, 2 In. Frame Leaf Width, 0.090'' Door Leaf Thickness, 0.090 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Aluminum Pin Material, Removable Pin Type, 2 In. Overall Width

Reviews