KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Continuous Hinge, 4 ft. L, 2 In. W

MONROE PMP| Zoro #: G2187902| Mfr #: CC24020048

$4.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Removable
Item: Continuous Hinge
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187902 Mfr #: CC24020048
Pin Type: RemovableItem: Continuous Hinge
Material: steelOverall Knuckle Height: 1/2"
Frame Leaf Width: 2"Orientation: Non Handed
Door Leaf Width: 2"Pin Material: Steel
Ligature Resistant: NoFrame Leaf Height: 48"
Holes per Leaf: 0Hardware: Not included
Door Leaf Thickness: 0.040"Range of Motion: 270 Degrees
Holes: WithoutDoor Leaf Height: 48"
Frame Leaf Thickness: 0.040"Mounting: Full Surface
Pin Dia.: 3/32"Country of Origin (subject to change): United States

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Removable Pin Type

Reviews