Continuous Hinge, 5 ft. L, 1-1/16 In. W

MONROE PMP| Zoro #: G0989807| Mfr #: CC43510660

$4.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989807 Mfr #: CC43510660
Pin Material: SteelPin Type: Removable
Hardware: Not IncludedFinish: Milled Steel
Orientation: Non HandedMaterial: Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Range of Motion: 270 DegreesLigature Resistant: No
Pin Dia.: 5/64"Frame Leaf Thickness: 0.035"
Door Leaf Thickness: 0.035"Overall Knuckle Height: 1/4"
Frame Leaf Width: 1-1/16"Door Leaf Width: 1-1/16"
Door Leaf Height: 60"Frame Leaf Height: 60"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/4 In. Overall Knuckle Height, 0.030'' Door Leaf Thickness, 0.030'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 5/64 In. Pin Dia., Steel Pin Material, Removable Pin Type

Product Reviews