Continuous Hinge, 5 ft. L, 2 In. W

MONROE PMP| Zoro #: G0501995| Mfr #: CC24020060

$4.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0501995 Mfr #: CC24020060
Pin Material: SteelPin Type: Removable
Hardware: Not IncludedFinish: Milled Steel
Orientation: Non HandedMaterial: Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Range of Motion: 270 DegreesLigature Resistant: No
Overall Knuckle Height: 1/2"Frame Leaf Width: 2"
Door Leaf Width: 2"Pin Dia.: 3/32"
Door Leaf Height: 60"Frame Leaf Height: 60"
Frame Leaf Thickness: 0.040"Door Leaf Thickness: 0.040"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Removable Pin Type

Product Reviews